This product requires certification to purchase.

3/4 in. Low Water Cleanout with 120 V Vacuum Manual Probe

You last purchased this on
 
Taco

3/4 in. Low Water Cleanout with 120 V Vacuum Manual Probe

  • Fast #
  • Part #TLFM1203S1
  • Item #3641666
  • Manufacturer Part #LFM1203S-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

3/4 in. Low Water Cleanout with 120 V Vacuum Manual Probe

  • Fast #
  • Part #TLFM1203S1
  • Item #3641666
  • Manufacturer Part #LFM1203S-1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 533
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accurate and dependable boiler protection
  • Patented DualVision® technology automatically detects between foam or water
  • Probe style, microprocessor based control detects the fluid level in hot water and steam boilers
  • External LEDs and simplified wiring for easy installation
  • Manual reset
  • Foam compensating
  • Automatic delay on make (DOM)
  • Automatic delay on break (DOB)
  • Direct probe to control connection - NEMA 4 remote probe
  • Extended length remote probes
  • Requires Certification

Documents


Specifications

End Connection 2:
Threaded
Maximum Temperature:
120
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
4-41/100 in