This product requires certification to purchase.

3/4 in. Union Press 230 psi 180F Mixing Valve

You last purchased this on
 
Taco

3/4 in. Union Press 230 psi 180F Mixing Valve

  • Fast #
  • Part #T5003H3
  • Item #7503133
  • Manufacturer Part #5003-H3
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

3/4 in. Union Press 230 psi 180F Mixing Valve

  • Fast #
  • Part #T5003H3
  • Item #7503133
  • Manufacturer Part #5003-H3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
End Connection 1:
Union Press
End Connections:
Union Press
FM Approved:
No
Flow Rate:
20 gpm
Height:
7 in
IAPMO Listed:
Yes
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
230 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Size:
3/4 in
Valve Type:
Mixing Valve
Width:
7-3/10 in