This product requires certification to purchase.

3 Zone 120V Hydronic Zone Control Module

This product has been replaced by

No image available

Manufacturer Part #ZVC403-5
You last purchased this on
 
Taco

3 Zone 120V Hydronic Zone Control Module

  • Fast #
  • Part #TZVC4034
  • Item #4154353
  • Manufacturer Part #ZVC403-4
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available

Manufacturer Part #ZVC403-5
Taco

3 Zone 120V Hydronic Zone Control Module

  • Fast #
  • Part #TZVC4034
  • Item #4154353
  • Manufacturer Part #ZVC403-4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contractor friendly PC board layout
  • External indicator lights give you instant diagnostic feedback
  • Switchable priority
  • Priority protection
  • Works with 2, 3, or 4-wire zone valves
  • Made in the USA
  • Front diagnostic lights
  • Fuse protected
  • 100% factory tested
  • Universal thermostat compatibility
  • Requires Certification

Specifications

AMP:
1, 1.5, 5
Depth:
2-3/4 in
Height:
7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24/120VAC
Width:
10-1/4 in
Zones:
3