3-Zone Valve Control Module
3-Zone Valve Control Module
Product Details
Product Details
- ZVC
- Allows low-voltage thermostats to control low-voltage zone valves, all in one package
- External indicator lights
- Switchable priority (some models)
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Taco HM 90 Water Heater
- Depth:
- 2-1/4 in
- Height:
- 6-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 10-1/4 in
- Zones:
- 3