3450
Frequently Purchased Together
Product Details
Product Details
- Auto reset from fast fill
- ASSE 1081-2014
- Simple pressure adjustment
- Serviceable cartridge for both the backflow and feed valve
- Adjustable 360 view of pressure indicator
- Large adjustment range
- Serviceable without draining the system
- One piece body construction
- Stainless steel strainer
Specifications
- Collection:
- 3450
- End Connection 1:
- NPT
- End Connection 2:
- Union NPT
- End Connections:
- NPT x Union NPT
- IAPMO Listed:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 1 piece
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Pressure Regulating Valve