This product requires certification to purchase.

4-Zone 20A Switching Relay

This product has been replaced by

No image available
SWITCHING RELAY 4 ZONE EXP
Manufacturer Part #SR504-5
You last purchased this on
 
Taco

4-Zone 20A Switching Relay

  • Fast #
  • Part #TSR504EXP4
  • Item #4154361
  • Manufacturer Part #SR504-EXP-4
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
SWITCHING RELAY 4 ZONE EXP
Manufacturer Part #SR504-5
Taco

4-Zone 20A Switching Relay

  • Fast #
  • Part #TSR504EXP4
  • Item #4154361
  • Manufacturer Part #SR504-EXP-4
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contractor friendly PC board layout
  • External indicator lights gives instant diagnostic feedback
  • Switchable priority
  • Priority protection
  • Fast, clean wiring and replaceable relays on each zone
  • Simple wiring with many options to control other devices
  • Made in the USA
  • Expandable to 20 zones
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
20
Depth:
2-3/4 in
Height:
6-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Width:
10-3/4 in
Zones:
4