This product requires certification to purchase.

4-Zone Valve Control Module

You last purchased this on
 
Taco

4-Zone Valve Control Module

  • Fast #
  • Part #TZVC4042
  • Item #1897572
  • Manufacturer Part #ZVC404-2
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

4-Zone Valve Control Module

  • Fast #
  • Part #TZVC4042
  • Item #1897572
  • Manufacturer Part #ZVC404-2
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 337
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ZVC
  • Allows low-voltage thermostats to control low-voltage zone valves, all in one package
  • External indicator lights
  • Switchable priority (some models)
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
Taco HM 100 Water Heater
Depth:
2-3/4 in
Height:
6-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Width:
10-1/4 in
Zones:
4