1 in. Mixing Valve
5000 Series 1 in. Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Maximum Fluid Temperature: 210 F
- Warranty: 1 Year
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- 5000 Series
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 24 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1 in
- Width:
- 5-3/8 in