3/4 in. Union Sweat Mixing Valve Connection with Gauge
5000 Series 3/4 in. Union Sweat Mixing Valve Connection with Gauge
Frequently Purchased Together
Product Details
Product Details
- Maximum Fluid Temperature: 210 F
- Warranty: 1 Year
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- 5000 Series
- End Connection 1:
- Union Sweat
- End Connections:
- Union Sweat
- Flow Rate:
- 20 gpm
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 230 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Style:
- Dual
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Mixing Valve
- Width:
- 5-2/5 in