This product requires certification to purchase.

3/4 in. Mixing Valve with Gauge

You last purchased this on
 
Taco

5000 Series 3/4 in. Mixing Valve with Gauge

  • Fast #
  • Part #T5003HXC3
  • Item #7350208
  • Manufacturer Part #5003-HX-C3
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

5000 Series 3/4 in. Mixing Valve with Gauge

  • Fast #
  • Part #T5003HXC3
  • Item #7350208
  • Manufacturer Part #5003-HX-C3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum Fluid Temperature: 180 F
  • Warranty: 1 Year
  • Requires Certification

Specifications

Collection:
5000 Series
End Connection 1:
Sweat
End Connections:
Sweat
FM Approved:
No
Flow Rate:
20 gpm
IAPMO Listed:
No
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
230 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Style:
3-way
Valve Size:
3/4 in
Valve Type:
Hydronic Mixing Valve
Width:
5-3/8 in