1/2 in. Union Sweat Mixing Valve Connection with Gauge
5000 Series 1/2 in. Union Sweat Mixing Valve Connection with Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maximum Fluid Temperature: 210 F
- Warranty: 1 Year
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- 5000 Series
- End Connection 1:
- Union Sweat
- End Connections:
- Union Sweat
- Flow Rate:
- 18 gpm
- Height:
- 4-4/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Width:
- 4-3/4 in