3/4 in. 125 psi 3-Way Sweat Zone Valve
560 Series 3/4 in. 125 psi 3-Way Sweat Zone Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls flow to fan coil or terminal heating units
- Suitable for hot or chilled water
- Rugged dependability
- Silent operation
- Twist off head
- Easy to Install
- Manual open lever
- 24VAC powered operator with isolated end switch
- 100% factory tested
- Maximum Fluid Temperature: 240 F
Specifications
- AMP:
- 0.9
- Collection:
- 560 Series
- Depth:
- 3-19/50 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Material:
- Brass
- Phase:
- Single Phase
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 3/4 in
- Volts:
- 24V
- Width:
- 2 in