This product requires certification to purchase.

1/2 in. Sweat Zone Valve

You last purchased this on
 
Taco

570 Gold Series 1/2 in. Sweat Zone Valve

  • Fast #
  • Part #T5702
  • Item #2882569
  • Manufacturer Part #570-2
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

570 Gold Series 1/2 in. Sweat Zone Valve

  • Fast #
  • Part #T5702
  • Item #2882569
  • Manufacturer Part #570-2
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fixed port venturi orifice balancing valve
  • Flow measurement function independent of stem and ball position
  • Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Valve can be installed in any position
  • Blow-out proof stem
  • Built-in drain port
  • Fully-Assembled: Shipped ready for installation
  • Internal seats: Teflon seats prevent leakage and assure smooth, quiet, dependable operation
  • Calibrated nameplate: Easy to read. Memory stop is tamper resistant and has a fast and accurate resetting if shut-off feature is used. Calibrated to aid in pre-balancing flow loop
  • Maximum Fluid Temperature: 240 F
  • Requires Certification

Specifications

AMP:
0.9
Collection:
570 Gold Series
Depth:
3-3/5 in
End Connection 1:
Sweat
End Connections:
Sweat
Flow Rate:
4.5 gpm
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in
Volts:
24V
Width:
2 in