570 Gold Series
Frequently Purchased Together
Product Details
Product Details
- Proven performance and rugged dependability in millions of installations
- Heat motor zone valve
- Easy to remove twist off head for quick replacement
- Maximum Fluid Temperature: 240 F
- Frequency: 60 Hz
- Warranty: 3 Years
Specifications
- AMP:
- 0.9
- Collection:
- 570 Gold Series
- Depth:
- 2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 16 gpm
- Height:
- 4-13/16 in
- Length:
- 3-7/8 in
- Material:
- Bronze
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1-1/4 in
- Valve Type:
- 2-Way Valve
- Volts:
- 24V
- Width:
- 3-7/8 in