6 Zone 120V Hydronic Zone Control Module
This product has been replaced by
Manufacturer Part #SR506-5
6 Zone 120V Hydronic Zone Control Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Contractor friendly PC board layout
- External indicator lights give you instant diagnostic feedback
- Universal switching relay; can replace most other brands
- Compact design
- Premium sealed relays
- Priority protection
- Made in the USA
- Frequency: 60 Hz
- Warranty: 3 years
- Two pump end switches can control up to 3 pumps; system, secondary and DHW
Specifications
- AMP:
- 20
- Depth:
- 3 in
- Height:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 12-1/4 in
- Zones:
- 6