Bronze Cartridge
Bronze Cartridge
Product Details
Product Details
- For typical hydronic heating system or indirect water heaters
- Unique replaceable cartridge
- Unmatched reliability-maintenance free
- Self lubricating
- No mechanical seal to replace
- Quiet efficient operation
- Standard high capacity output-compact design
Specifications
- Brand Model Compatibility:
- 005 and 006 Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Impeller:
- Non-Metallic
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Replacement Cartridge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov