This product requires certification to purchase.

1-1/4 in. Cast Iron NPT Check Valve

You last purchased this on
 
Taco

Flo-Chek 1-1/4 in. Cast Iron NPT Check Valve

  • Fast #
  • Part #T2216
  • Item #1897574
  • Manufacturer Part #221-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Flo-Chek 1-1/4 in. Cast Iron NPT Check Valve

  • Fast #
  • Part #T2216
  • Item #1897574
  • Manufacturer Part #221-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prevents gravity circulation in a forced water heating system
  • For multi circulator systems Flo-Cheks allow flow only into zones calling for heat
  • Warranty: 1 year
  • In-line design or 3/4 in. – 2 in. cast iron universal threaded body design
  • The Taco MPV can be used for sizes above 2 in.
  • Requires Certification

Specifications

Collection:
Flo-Chek
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Height:
5-11/16 in
IAPMO Listed:
No
Length:
4-3/4 in
Material:
Cast Iron
NSF Certified:
No
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
4.8 lb