1 in. Bronze Sweat Check Valve
Flo-Chek 1 in. Bronze Sweat Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Prevents gravity circulation in a forced water heating system
- For multi circulator systems Flo-Cheks allow flow only into zones calling for heat
- Warranty: 1 year
- In-line design or 3/4 in. – 2 in. cast iron universal threaded body design
- The Taco MPV can be used for sizes above 2 in.
Specifications
- Collection:
- Flo-Chek
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 1.8 lb