1 in. Cast Iron NPT Check Valve
Flo-Chek 1 in. Cast Iron NPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Prevents gravity circulation in a forced water heating system
- For multi circulator systems Flo-Cheks allow flow only into zones calling for heat
- Warranty: 1 year
- In-line design or 3/4 in. – 2 in. cast iron universal threaded body design
- The Taco MPV can be used for sizes above 2 in.
Specifications
- Collection:
- Flo-Chek
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 3 lb