This product requires certification to purchase.

1-1/4 NPT Flood Light Breaker Valve

You last purchased this on
 
Taco

FloodBreaker® 1-1/4 NPT Flood Light Breaker Valve

  • Fast #
  • Part #TFB1251
  • Item #4827291
  • Manufacturer Part #FB125-1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

FloodBreaker® 1-1/4 NPT Flood Light Breaker Valve

  • Fast #
  • Part #TFB1251
  • Item #4827291
  • Manufacturer Part #FB125-1
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FloodBreaker®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
15.5 gpm
Height:
12-3/32 in
Material:
Brass
Maximum Temperature:
86
Pressure - Maximum:
230 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
9V