This product requires certification to purchase.

1-1/2 in. NPT Cast Iron Flange Set for 110-113,1400-10,1400-20,1400-45,1400-50,2400-10/10S-3P,2400-20/20S-3P,2400-45/45S-3P,2400-50/50S-3P

You last purchased this on
 
Taco

Freedom Flange 1-1/2 in. NPT Cast Iron Flange Set for 110-113,1400-10,1400-20,1400-45,1400-50,2400-10/10S-3P,2400-20/20S-3P,2400-45/45S-3P,2400-50/50S-3P

  • Fast #
  • Part #T110254F
  • Item #1897566
  • Manufacturer Part #110-254F
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Freedom Flange 1-1/2 in. NPT Cast Iron Flange Set for 110-113,1400-10,1400-20,1400-45,1400-50,2400-10/10S-3P,2400-20/20S-3P,2400-45/45S-3P,2400-50/50S-3P

  • Fast #
  • Part #T110254F
  • Item #1897566
  • Manufacturer Part #110-254F
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Companion flange for most Taco® circulators
  • Easy-on, easy-off with common adjustable wrench
  • Fits 005-0011, 0013, 0014, and 110-113
  • Patented hex design for easy installation
  • Requires Certification

Documents


Specifications

Application:
Residential, Hydronic Heating
Brand Model Compatibility:
110-113, 1400-10, 1400-20, 1400-45, 1400-50, 2400-10/10S-3P, 2400-20/20S-3P, 2400-45/45S-3P, 2400-50/50S-3P
Collection:
Freedom Flange
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov