This product requires certification to purchase.

2 in. Threaded Cast Iron Pump Flange

You last purchased this on
 
Taco

Freedom Flange 2 in. Threaded Cast Iron Pump Flange

  • Fast #
  • Part #T1942124F
  • Item #1897621
  • Manufacturer Part #194-2124F
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Freedom Flange 2 in. Threaded Cast Iron Pump Flange

  • Fast #
  • Part #T1942124F
  • Item #1897621
  • Manufacturer Part #194-2124F
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model 0012-F4-1, 1400 50/2, 2400-50/2
Collection:
Freedom Flange
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Cast Iron
Product Type:
Flange
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No