1/8 HP 115V Stainless Steel Circulator Pump
Genie™ 1/8 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 3 Years
-
Lead Law Compliant
Specifications
- AMP:
- 1.76
- Collection:
- Genie™
- Connection Size:
- 3/4
- Connection Type:
- Flanged
- Depth:
- 7-14/25 in
- Flow Rate:
- 8 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/8 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752350500
- Volts:
- 115V
- Width:
- 6-5/8 in