This product requires certification to purchase.

You last purchased this on
 
Taco

Geothermal Series

  • Fast #
  • Part #T557G3
  • Item #4478232
  • Manufacturer Part #557-G3
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Geothermal Series

  • Fast #
  • Part #T557G3
  • Item #4478232
  • Manufacturer Part #557-G3
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum Fluid Temperature: 240 F
  • Frequency: 60 Hz
  • Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
0.9
Collection:
Geothermal Series
End Connection 1:
Sweat
End Connections:
Sweat
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov