3/4 x 1/2 in. 250 psi Air Vent
Hy-Vent® 3/4 x 1/2 in. 250 psi Air Vent
Frequently Purchased Together
Product Details
Product Details
- Dependable long life
- High-capacity float style vent
- Easily serviceable
- Maximum Fluid Temperature: 240 F
- Warranty: 1 Year
Documents
Specifications
- Collection:
- Hy-Vent®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 3-1/2 in
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1-81/100 in