This product requires certification to purchase.

250 psi Hydronic Low Water Cut-Off 120V

You last purchased this on
 
Taco

LT Series 250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #TLTA1203S2
  • Item #3686591
  • Manufacturer Part #LTA1203S-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

LT Series 250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #TLTA1203S2
  • Item #3686591
  • Manufacturer Part #LTA1203S-2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented adjustable probe sensitivity
  • External LEDs and simplified wiring for easy installation and testing
  • Automatic or manual reset mode
  • Available in 24VAC or 120VAC
  • Standard on-board (NEMA 1) or remote (NEMA 4) probe 1/2" or 3/4" NPT connection
  • LT models include external test button, adjustable delay on break (DOB) and delay or make (DOM) features
  • LED lights indicate low water condition
  • Does not require periodic shutdown of the boiler to determine water level
  • DualVision® technology
  • Maximum Fluid Temperature: 250 F
  • Requires Certification

Specifications

Collection:
LT Series
End Connection 1:
NPT
End Connections:
NPT
Height:
5-44/83 in
Length:
3-3/4 in
Maximum Temperature:
150
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Width:
3-2/3 in