Motion Sensor Starter Kit
Motion Sensor Starter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 1 Year
Documents
Specifications
- Height:
- 4-1/2 in
- NSF Certified:
- No
- Product Type:
- Sensor Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 12V
- Width:
- 2-3/4 in