This product requires certification to purchase.

Lead Law Compliant 3/4 Sweat 1/40HP Bronze Circulator 115 Volts IFC

You last purchased this on
 
Taco

Plumb N' Plug Series Lead Law Compliant 3/4 Sweat 1/40HP Bronze Circulator 115 Volts IFC

  • Fast #
  • Part #T003BC46PNP
  • Item #2882534
  • Manufacturer Part #003-BC4-6PNP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Plumb N' Plug Series Lead Law Compliant 3/4 Sweat 1/40HP Bronze Circulator 115 Volts IFC

  • Fast #
  • Part #T003BC46PNP
  • Item #2882534
  • Manufacturer Part #003-BC4-6PNP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Maximum Fluid Temperature: 220 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
0.45
Collection:
Plumb N' Plug Series
Connection Size:
3/4
Depth:
8-13/100 in
End Connection 1:
Sweat
End Connections:
Sweat
Flow Rate:
7 gpm
Height:
5-1/4 in
Horsepower:
1/40 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Feet of Head:
4.5
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
3-22/25 in