1/40 HP 115V Bronze Circulator Pump
Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Smart control that learns homeowners hot water usage pattern
- Includes sensor and analog timer
- Learns to cycle pump based on previous week usage
- Fully automatic, no programming required
- Vacation mode turns pump off after 36 hours of non-use
- Exercise mode cycles pump weekly to keep cartridge from mineral buildup
- Unique, replaceable cartridge is field serviceable
- Maximum Fluid Temperature: 220 F
- Frequency: 60 Hz
- Warranty: 3 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.45
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Plumb n’ Plug®
- Connection Size:
- 1/2
- Connection Type:
- Sweat
- Depth:
- 5-1/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 7 gpm
- Horsepower:
- 1/40 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 4
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-15/16 in