This product requires certification to purchase.

1/40 HP 115V Bronze Circulator Pump

You last purchased this on
 
Taco

Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006B4PNP
  • Item #1726330
  • Manufacturer Part #006-B4-PNP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006B4PNP
  • Item #1726330
  • Manufacturer Part #006-B4-PNP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 245
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smart control that learns homeowners hot water usage pattern
  • Includes sensor and analog timer
  • Learns to cycle pump based on previous week usage
  • Fully automatic, no programming required
  • Vacation mode turns pump off after 36 hours of non-use
  • Exercise mode cycles pump weekly to keep cartridge from mineral buildup
  • Unique, replaceable cartridge is field serviceable
  • Maximum Fluid Temperature: 220 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.52
ANSI:
ANSI 372, ANSI 61
Collection:
Plumb n’ Plug®
Connection Size:
3/4
Connection Type:
Sweat
Depth:
5-1/8 in
Energy Star Compliant:
No
Flow Rate:
11.5 gpm
Horsepower:
1/40 hp
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
9
Maximum Temperature:
220
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
3-15/16 in