1/40 HP 115V Bronze Circulator Pump
Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Smart control that learns homeowners hot water usage pattern
- Includes sensor and analog timer
- Learns to cycle pump based on previous week usage
- Fully automatic, no programming required
- Vacation mode turns pump off after 36 hours of non-use
- Exercise mode cycles pump weekly to keep cartridge from mineral buildup
- Unique, replaceable cartridge is field serviceable
- Maximum Fluid Temperature: 220 F
- Frequency: 60 Hz
- Warranty: 3 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.52
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Plumb n’ Plug®
- Connection Size:
- 1/2
- Connection Type:
- Sweat
- Depth:
- 5-1/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 11.5 gpm
- Horsepower:
- 1/40 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 9
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-15/16 in