This product requires certification to purchase.

1/40 HP 115V Bronze Circulator Pump

You last purchased this on
 
Taco

Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006BC7PNP
  • Item #2882546
  • Manufacturer Part #006-BC7-PNP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006BC7PNP
  • Item #2882546
  • Manufacturer Part #006-BC7-PNP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Maximum Fluid Temperature: 220 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.52
ANSI:
ANSI 372
Collection:
Plumb n’ Plug®
Connection Size:
3/4
Connection Type:
Sweat
Depth:
8-13/100 in
Flow Rate:
11.5 gpm
Height:
5-1/4 in
Horsepower:
1/40 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
9
Maximum Temperature:
220
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
3-22/25 in