Smart Plus Hot Water Recirculation System
Smart Plus Hot Water Recirculation System
Frequently Purchased Together
Product Details
Product Details
- Taco trusted 00e® series quality and reliability- install it, forget it™
- 13' shut-off head, 11 gpm max flow
- Easy to use dial
- Easy installation
- High-efficiency ECM motor uses up to 85% less electricity
- SureStart® automatic unblocking and air purging mode
- Whisper quiet operation
- Double insulated, no ground wire required
- Includes a 6 foot power cord
Specifications
- AMP:
- 0.54
- Flow Rate:
- 11 gpm
- IAPMO Listed:
- No
- Maximum Temperature:
- 203
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 44 W