This product requires certification to purchase.

120V Instant Hot Water Control

You last purchased this on
 
Taco

SmartPlus® 120V Instant Hot Water Control

  • Fast #
  • Part #TSP1151
  • Item #7266532
  • Manufacturer Part #SP115-1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

SmartPlus® 120V Instant Hot Water Control

  • Fast #
  • Part #TSP1151
  • Item #7266532
  • Manufacturer Part #SP115-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Maximizes hot water comfort & energy savings
  • Learns household hot water usage patterns
  • Runs circulator providing hot water only when needed
  • Works with any corded DHW circulator
  • Easy installation - no wiring, no programming, no timer, no aquastat
  • Save up to 12,000 gallons of water per year
  • Smart mode learns household hot water usage patterns, running the circulator only when hot water is needed
  • Pulse mode cycles the circulator on and off maintaining hot water at all fixtures at all times
  • Vacation mode turns the circulator off after 36 hours of no use until hot water is needed again
  • Exercise function periodically cycles the circulator while in vacation mode to prevent any corrosion or scale build up
  • Requires Certification

Specifications

AMP:
6
Collection:
SmartPlus®
Cover Included:
No
Depth:
2 in
Horsepower:
1/2 hp
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V