This product requires certification to purchase.

1/2 in. IPS Fast FILL Dual Control

You last purchased this on
 
Taco

1/2 in. IPS Fast FILL Dual Control

  • Fast #
  • Part #T334T3
  • Item #37783
  • Manufacturer Part #334-T3
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

1/2 in. IPS Fast FILL Dual Control

  • Fast #
  • Part #T334T3
  • Item #37783
  • Manufacturer Part #334-T3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Feeds water into a water heating system whenever pressure drops below the valves setting
  • Secondary 30 psig relief valve
  • Fast fill rate
  • Fast fill locking lever
  • Built in check valve
  • System pressure range from 10 to 25 psig
  • Union connection with tailpiece as standard
  • Maximum Fluid Temperature: 212 F
  • Warranty: 1 Year
  • Requires Certification

Specifications

End Connection 1:
Union NPT
End Connection 2:
NPT
End Connections:
Union NPT x NPT
Height:
5-1/8 in
Length:
7-3/8 in
Material:
Cast Iron
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in