This product requires certification to purchase.

You last purchased this on
 
Taco

  • Fast #
  • Part #T5692
  • Item #33464
  • Manufacturer Part #569-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

  • Fast #
  • Part #T5692
  • Item #33464
  • Manufacturer Part #569-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 1100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • General purpose transformer typically used in heating and cooling systems to power zone valve
  • 120V/60/1 primary
  • 24/60/1 secondary
  • Warranty: 1 Year
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Zone Valves
End Connection 1:
Sweat
End Connections:
Sweat
Material:
Bronze
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
24V