Frequently Purchased Together
Product Details
Product Details
- Rugged Dependability
- Silent Operation
- Twist Off Head
- Patented Construction
- Easy to Install
- Manual Open (Bypass) Lever
- 24 VAC Powered with Isolated End Switch
- 100% Factory Tested
Documents
Specifications
- Depth:
- 2-1/4 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 4-13/16 in
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Hydronics
- Valve Size:
- 3/4 in
- Volts:
- 24V