Frequently Purchased Together
Product Details
Product Details
- Reduces the time it takes for hot water comfort to reach showers and faucets
- Saves an average family up to 12,000 gallons of water per year
- Easy to retrofit to an existing plumbing system - No dedicated return line needed
- Exclusive clean-in-place undersink valve design reduces customer calls to replace "plugged" valves
- Analog clock timer allows you to set the system to work during peak usage hours or to work continuously
- No under-sink electricity needed as circulator is mounted at the water heater
- Easy to install
- 6' power cord included
- Whisper quiet operation
- 3 year warranty
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.52
- ANSI:
- ANSI 372
- Connection Size:
- 1/2
- Connection Type:
- MPT
- Depth:
- 7-3/8 in
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Horsepower:
- 1/40 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-5/16 in