This product requires certification to purchase.

You last purchased this on
 
Taco

  • Fast #
  • Part #TI075C2S2
  • Item #4096791
  • Manufacturer Part #I075C2S-2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

  • Fast #
  • Part #TI075C2S2
  • Item #4096791
  • Manufacturer Part #I075C2S-2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Operates Off Constant Power or Relay End Switch
  • Manual Operation Button
  • Plug-in Low Voltage Connections
  • Sensors Included
  • Requires Certification

Specifications

Height:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
24V
Width:
2-3/8 in
Zones:
4