Frequently Purchased Together
Product Details
Product Details
- Maximum temperature: 250° F
- Stainless steel paddles and trip rods
- Industrial flow switch
- Superior EPDM seal
- UL, CSA and CE approved
- Maximum Fluid Temperature: 250 F
- Warranty: 3 Years
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 4-11/16 in
- Length:
- 3-5/8 in
- Material:
- Brass
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 125/250V
- Width:
- 3-3/4 in