This product requires certification to purchase.

You last purchased this on
 
Taco

  • Fast #
  • Part #TRMB1
  • Item #2149791
  • Manufacturer Part #RMB-1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

  • Fast #
  • Part #TRMB1
  • Item #2149791
  • Manufacturer Part #RMB-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The RMB provides a variable speed injection mixing control, injection circulator, system circulator and air elimination in a single unit
  • Operates as an outdoor reset control, setpoint control or Delta T limiting control
  • Only four pipe connections required
  • Plug-in Low Voltage Connections
  • Greatly reduces installation time
  • Substantial space savings
  • Bronze casting for open or closed systems
  • Replaceable cartridge design
  • Maintenance free wet-rotor circulators
  • Main system pump contact
  • Requires Certification

Specifications

AMP:
2
Depth:
6-22/25 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
14 in
Material:
Carbon
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
6-1/2 in