This product requires certification to purchase.

1/2 in. Brass Press In-Line Air Separator

You last purchased this on
 
Taco

Vortech® 1/2 in. Brass Press In-Line Air Separator

  • Fast #
  • Part #T49100P1
  • Item #7503135
  • Manufacturer Part #49-100P-1
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Taco

Vortech® 1/2 in. Brass Press In-Line Air Separator

  • Fast #
  • Part #T49100P1
  • Item #7503135
  • Manufacturer Part #49-100P-1
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vortech®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Brass
Maximum Temperature:
240
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
4-3/8 in