Actuator Head
Zone Sentry® Actuator Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Zone Sentry®
- 5 3/4" L x 2 3/16" H x 2 3/8 W"
- 24V
- Install in any orientation
- Quick release clip for easy removal and mounting
- Multi function LED
- Easy to wire quick connects
- Manual override button
- Positional indicator
- Suitable for condensing chilled water environments
Specifications
- Collection:
- Zone Sentry®
- Depth:
- 2-3/8 in
- Height:
- 2-1/4 in
- Pressure - Maximum:
- 300 psi
- Product Type:
- Actuator Head
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-5/16 in