Press Hydronic Zone Valve 300 psi Water
Zone Sentry® Press Hydronic Zone Valve 300 psi Water
Frequently Purchased Together
Product Details
Product Details
- Up to 93% less energy usage
- Universal installation orientation
- Usable on condensing chilled water installations
- 12 valves on one 40VA transformer
- Multi-function LED
- Quick connect wiring
- Push button actuator replacement
- Easy wire quick connections manual over ride button
- Positional indicator
Specifications
- AMP:
- 0.48
- Collection:
- Zone Sentry®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Length:
- 6-1/5 in
- Material:
- Forged Brass, Rubber
- Maximum Temperature:
- 135
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Size:
- 3/4 in
- Valve Type:
- Zone Valve
- Volts:
- 24V
- Width:
- 2-3/8 in