This product requires certification to purchase.

Sweat 125 psi 240F Zone Valve

Taco

Zone Sentry® Sweat 125 psi 240F Zone Valve

  • Fast #
  • Part #TZ100C22
  • Item #7781973
  • Manufacturer Part #Z100C2-2
3.9 out of 5 Customer Rating
Brand image
Taco

Zone Sentry® Sweat 125 psi 240F Zone Valve

  • Fast #
  • Part #TZ100C22
  • Item #7781973
  • Manufacturer Part #Z100C2-2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Enhances overall performance of any zone valve system
  • Industry leading energy efficiency and shut-off pressure rating
  • Patented microcircuit based logic, gear driven electronic actuator and ball valve based body design
  • Provides on/ off, normally open or normally closed control in closed hydronic systems
  • Primarily designed for use with baseboard, fan coil, radiator, convector, air handler, heat pump and radiant applications
  • Use in a wide variety of heating and condensing cooling applications
  • 12 Zone Sentry Zone Valves can be used on a standard 40VA transformer
  • Diagnostic LED
  • Two position head placement, universal body placement
  • May be installed in any position or orientation
  • Requires Certification

Documents


Specifications

AMP:
1
Collection:
Zone Sentry®
Depth:
2-3/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
4-1/4 in
IAPMO Listed:
No
Length:
3-7/8 in
Material:
Brass
Maximum Temperature:
220
Minimum Temperature:
20
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Hydronics
UL Listed:
No
UPC:
190145582537
Valve Body Material:
Forged Brass
Valve Body Style:
2-way
Valve Disc Material:
Brass
Valve Seat Material:
Teflon
Valve Size:
1 in
Valve Type:
Hydronic Zone Valve
Volts:
24V
Watts:
11.4 W
Width:
5-5/16 in