Zone Sentry®
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 1
- Collection:
- Zone Sentry®
- Depth:
- 2-3/8 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 6-1/5 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Minimum Temperature:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Hydronics
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Watts:
- 11.4 W