This product requires certification to purchase.

6 Zone Exp Valve Control

This product has been replaced by

No image available
ZONE VLV CNTL 6 ZONE EXP
Manufacturer Part #ZVC406-5
You last purchased this on
 
Taco

ZVC 6 Zone Exp Valve Control

  • Fast #
  • Part #TZVC406EXP4
  • Item #4154363
  • Manufacturer Part #ZVC406-EXP-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
ZONE VLV CNTL 6 ZONE EXP
Manufacturer Part #ZVC406-5
Taco

ZVC 6 Zone Exp Valve Control

  • Fast #
  • Part #TZVC406EXP4
  • Item #4154363
  • Manufacturer Part #ZVC406-EXP-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Contractor friendly PC board layout
  • External indicator lights gives instant diagnostic feedback
  • Switchable priority
  • Priority protection
  • Works with 2, 3, or 4-wire zone valves
  • Universal thermostat compatibility
  • Interface with expandable switching relays
  • Made in the USA
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

Collection:
ZVC
Depth:
3 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Width:
12-1/4 in
Zones:
6