This product requires certification to purchase.

Biscuit 21 X 19 Tahoe One Hole Cast Iron Lavatory

You last purchased this on
 

Tahoe® Biscuit 21 X 19 Tahoe One Hole Cast Iron Lavatory

  • Fast #
  • Part #K2895-1-96
  • Item #337794
  • Manufacturer Part #2895-1-96
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

Tahoe® Biscuit 21 X 19 Tahoe One Hole Cast Iron Lavatory

  • Fast #
  • Part #K2895-1-96
  • Item #337794
  • Manufacturer Part #2895-1-96
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single faucet hole
  • Overflow drain
  • Single-hole faucet drilling
  • The most popular Kohler® cast iron lavatory
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1, ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.2
Collection:
Tahoe®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-11/16 in
GSA Approved:
No
Height:
8-9/16 in
IAPMO Listed:
No
Length:
21 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
16 in x 12 in x 5 in
Sink Depth:
8-9/16 in
Sink Installation Type:
Drop-in
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
19 in