This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
TAKAGI

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTK510UING
  • Item #7149686
  • Manufacturer Part #100227721
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TAKAGI

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTK510UING
  • Item #7149686
  • Manufacturer Part #100227721
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Water connection location bottom
  • Non-condensing technology
  • Fully modulating, gas fired, non-condensing tankless water heater
  • 3/4 in. NPT gas connection
  • Power direct vent
  • Built-in freeze protection
  • Overheat cutoff fuse
  • Inlet and outlet thermistors for constant temperature monitoring
  • Flame sensor
  • Requires Certification

Specifications

AMP:
1.02
ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
10 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
10 gpm
Fuel Type:
Natural Gas
Height:
20-1/2 in
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
194
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
40 lb
Width:
13-3/4 in