199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This commercial gas tankless water heater features technology that provides up to 0.95 uniform energy factor and durable heat exchanger
- Continuous maximum flow rates up to 10.0 gpm
- Energy Star Qualified
- Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Multi link up to 20 units
- Common vent up to 8 units
- Complies with lead free standards
- Internal freeze protection system
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Weight:
- 70 lb